Shop All Brake Kits
Dynamic Friction Co
4612-63001, Geospec Rotors with 5000 Euro Ceramic Brake Pads includes Hardware, Silver
Mfr # 4612-63001
Zoro # G906771216
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12. in
- Height 10. in
- Length 12. in
- Recommended Use OE Replacement
- Pad Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 4612-63001
- Zoro # G906771216
- Country of Origin China
- Category Brake Kits
Dimensions
Width | 12. in |
Height | 10. in |
Length | 12. in |
Details
Recommended Use | OE Replacement |
Pad Material | Ceramic |
Rotor Treatment | Non-Cryo Treated |
Budget | Low |
Stopping Power | 45356 |
Driving Qualifiers | Normal Commute |
Dust Levels | Low |
Rotor Coating | Coated |
Rotor Style | Smooth-Plain |
Rotor Material | Cast Iron |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •Provides superior corrosion protection over zinc / conventional painting
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •DFC 5000 EURO Ceramic pads are formulated to provide optimal and reliable stopping performance, excellent fade resistance, low dust, and stable friction performance across a wide temperture range
- •Designed to deliver a consistant pedal feel and superb brke response
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA F02-2028 Valterra Rotating Bayonet Hose Fitting - Bulk (F02-2028)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 8-3/16 In (BT8444)
- BAJA DESIGNS XL, Single Rock Guard Kit, Amber (668004)
- DAVIS INSTRUMENTS Blacksmith Horizontal Carbon Fiber Wind Vane (3188)
- DYNAMIC FRICTION CO 4212-54005, Geospec Rotors with Heavy Duty Brake Pads includes Hardware, Silver (4212-54005)
- DYNAMIC FRICTION CO 6612-11047, Rotors with 5000 Euro Ceramic Brake Pads includes Hardware (6612-11047)
- DYNAMIC FRICTION CO 7512-59014, Rotors-Drilled and Slotted-Silver w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coat (7512-59014)
- DYNAMIC FRICTION CO 6612-11095, Rotors with 5000 Euro Ceramic Brake Pads includes Hardware (6612-11095)
- DYNAMIC FRICTION CO 4502-11057, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-11057)
- DYNAMIC FRICTION CO 4514-76025, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-76025)
- DYNAMIC FRICTION CO 9512-02209, GEOMET Rotors with 5000 Advanced Brake Pads includes Hardware, Hi Carbon, Silver (9512-02209)
- Dynamic Friction Co Brake Kits