Shop All Brake Kits
Dynamic Friction Co
4612-26000, Geospec Rotors with 5000 Euro Ceramic Brake Pads includes Hardware, Silver
Mfr # 4612-26000
Zoro # G906790071
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15. in
- Height 10. in
- Length 15. in
- Stopping Power 45356
- Rotor Style Smooth-Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 4612-26000
- Zoro # G906790071
- Country of Origin China
- Category Brake Kits
Dimensions
Width | 15. in |
Height | 10. in |
Length | 15. in |
Details
Stopping Power | 45356 |
Rotor Style | Smooth-Plain |
Rotor Treatment | Non-Cryo Treated |
Dust Levels | Low |
Pad Material | Ceramic |
Budget | Low |
Recommended Use | OE Replacement |
Driving Qualifiers | Normal Commute |
Rotor Coating | Coated |
Rotor Material | Cast Iron |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •Provides superior corrosion protection over zinc / conventional painting
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •DFC 5000 EURO Ceramic pads are formulated to provide optimal and reliable stopping performance, excellent fade resistance, low dust, and stable friction performance across a wide temperture range
- •Designed to deliver a consistant pedal feel and superb brke response
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD Greenfield 2116-W PVC Coated Anchor Chain - White, 5/16" x 5' (2116-W)
- GROTE Shallow Die-Cast Utility Lamp (60311)
- BALDWIN FILTERS Air Filter, 12-13/16 x 11-17/32 in. (PA645)
- RARITAN 20 Gal Water Heater With Heat Exchanger 120V (172011)
- DYNAMIC FRICTION CO 4502-11057, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-11057)
- DYNAMIC FRICTION CO 7502-76170, Rotors-Drilled and Slotted-Silver with 5000 Advanced Brake Pads, Zinc Coated (7502-76170)
- DYNAMIC FRICTION CO 4512-03147, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-03147)
- DYNAMIC FRICTION CO 4514-59030, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-59030)
- DYNAMIC FRICTION CO 7512-59041, Rotors-Drilled and Slotted-Silver w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coat (7512-59041)
- DYNAMIC FRICTION CO 4502-20071, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-20071)
- ZIMMERMANN Brake Pad And Rotor Kit - Coated, 640.4311.00 (640.4311.00)
- Dynamic Friction Co Brake Kits