Shop All Brake Kits
Dynamic Friction Co
4512-63166, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver
Mfr # 4512-63166
Zoro # G106768597
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rotor Treatment Non-Cryo Treated
- Driving Qualifiers Normal Commute
- Rotor Material Cast Iron
- Stopping Power 45327
- Rotor Coating Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 4512-63166
- Zoro # G106768597
- Country of Origin China
- Category Brake Kits
Details
Rotor Treatment | Non-Cryo Treated |
Driving Qualifiers | Normal Commute |
Rotor Material | Cast Iron |
Stopping Power | 45327 |
Rotor Coating | Coated |
Recommended Use | OE Replacement |
Rotor Style | Smooth-Plain |
Dust Levels | Medium |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •Provides superior corrosion protection over zinc / conventional painting
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Manufacturer specific friction formulation pads to maintain ABS and Balanced braking performance
- •Designed to deliver a consistant pedal feel and superb brke response
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PPS PPS Stndrd LidsLiners 22oz 50 per kit 1 (16301)
- PERFECT EQUIPMENT Wheel Weight, Steel Adhesive, 5 g., 1500 Pc (SSG7500N)
- RULE Rule-A-Matic Plus Float Switch w/Fuse Holder (40FA)
- STEELMAN 2" Universal Tire Repair Radial Patch, Box of 50 (JSRG8)
- DYNAMIC FRICTION CO 4512-31192, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-31192)
- DYNAMIC FRICTION CO 8212-99105, Rotors-Drilled, Slotted-BLK w/Heavy Duty Brake Pads incl. Hardware, SLVGeospec Coat, (8212-99105)
- DYNAMIC FRICTION CO 7502-20033, Rotors-Drilled and Slotted-Silver with 5000 Advanced Brake Pads, Zinc Coated (7502-20033)
- DYNAMIC FRICTION CO 4512-03147, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-03147)
- DYNAMIC FRICTION CO 7312-21037, Rotors-Drilled, Slotted-SLV w/3000 Series Ceramic Brake Pads incl. Hardware, Zinc Coat (7312-21037)
- DYNAMIC FRICTION CO 8512-03011, Rotors-Drilled and Slotted-Black w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coated (8512-03011)
- DYNAMIC FRICTION CO 4502-31231, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-31231)
- Dynamic Friction Co Automotive Brakes