Shop All Brake Kits
Dynamic Friction Co
4512-03175, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver
Mfr # 4512-03175
Zoro # G006759978
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rotor Material Cast Iron
- Rotor Treatment Non-Cryo Treated
- Stopping Power 45327
- Driving Qualifiers Normal Commute
- Rotor Style Smooth-Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 4512-03175
- Zoro # G006759978
- Country of Origin China
- Category Brake Kits
Details
Rotor Material | Cast Iron |
Rotor Treatment | Non-Cryo Treated |
Stopping Power | 45327 |
Driving Qualifiers | Normal Commute |
Rotor Style | Smooth-Plain |
Dust Levels | Medium |
Recommended Use | OE Replacement |
Rotor Coating | Coated |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •Provides superior corrosion protection over zinc / conventional painting
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Manufacturer specific friction formulation pads to maintain ABS and Balanced braking performance
- •Designed to deliver a consistant pedal feel and superb brke response
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Timken Seal, 470163 (470163)
- LUMITEC Mnt Down Light-Glass Finish/White Bezel-4-Color White/Red/Blue/Purple (113120)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera System, (2) Camera Setup (RVS-770614-NM)
- VELVAC 2020, L, H/R, H/M, E1992, 96Ltd, Bk (714475)
- DYNAMIC FRICTION CO 6512-40112, Rotors with 5000 Advanced Brake Pads includes Hardware (6512-40112)
- DYNAMIC FRICTION CO 4514-59030, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-59030)
- DYNAMIC FRICTION CO 4502-20071, Geospec Rotors with 5000 Advanced Brake Pads, Silver (4502-20071)
- DYNAMIC FRICTION CO 8612-32003, Rotors-Drilled, Slotted-Black w/ 5000 Euro Ceramic Brake Pads incl. Hardware, Zinc Coat (8612-32003)
- DYNAMIC FRICTION CO 9512-02209, GEOMET Rotors with 5000 Advanced Brake Pads includes Hardware, Hi Carbon, Silver (9512-02209)
- DYNAMIC FRICTION CO 4514-03078, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-03078)
- DYNAMIC FRICTION CO 8612-27050, Rotors-Drilled, Slotted-Black w/ 5000 Euro Ceramic Brake Pads incl. Hardware, Zinc Coat (8612-27050)
- Dynamic Friction Co Automotive Brakes