Shop All Brake Kits
Dynamic Friction Co
4312-07003, Geospec Rotors with 3000 Series Ceramic Brake Pads includes Hardware, Silver
Mfr # 4312-07003
Zoro # G706735111
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6. in
- Length 12. in
- Width 12. in
- Driving Qualifiers Normal Commute
- Rotor Coating Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 4312-07003
- Zoro # G706735111
- Country of Origin China
- Category Brake Kits
Dimensions
Height | 6. in |
Length | 12. in |
Width | 12. in |
Details
Driving Qualifiers | Normal Commute |
Rotor Coating | Coated |
Rotor Style | Smooth-Plain |
Rotor Treatment | Non-Cryo Treated |
Stopping Power | 45327 |
Budget | Low |
Rotor Material | Cast Iron |
Recommended Use | OE Replacement |
Pad Material | Ceramic |
Dust Levels | Low |
Description
We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •Provides superior corrosion protection over zinc / conventional painting
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Excellent pad life and rotor friendly
- •Formulated for passenger vehicles and light duty trucks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA Timer Control 12V 5P (996152131)
- RULE Replacement Strainer Base f/Round 2800-3700gph Pumps (279)
- CTA MANUFACTURING Cap-Type Oil Filter Wrench - 84mmX14 (2462)
- CLORE AUTOMOTIVE 3000 Peak Amp 12 Volt Jump Starter (ES6000)
- DYNAMIC FRICTION CO 6212-42139, Rotors with Heavy Duty Brake Pads includes Hardware (6212-42139)
- DYNAMIC FRICTION CO 8612-32003, Rotors-Drilled, Slotted-Black w/ 5000 Euro Ceramic Brake Pads incl. Hardware, Zinc Coat (8612-32003)
- DYNAMIC FRICTION CO 8512-02002, Rotors-Drilled and Slotted-Black w/ 5000 Advanced Brake Pads incl. Hardware, Zinc Coated (8512-02002)
- DYNAMIC FRICTION CO 8312-48073, Rotors-Drilled, Slotted-BLK w/ 3000 Series Ceramic Brake Pads incl. Hardware, Zinc Coat (8312-48073)
- DYNAMIC FRICTION CO 9514-27043, GEOMET Rotors with 5000 Advanced Brake Pads includes Hardware, Hi Carbon, Silver (9514-27043)
- DYNAMIC FRICTION CO 6612-20103, Rotors with 5000 Euro Ceramic Brake Pads includes Hardware (6612-20103)
- DYNAMIC FRICTION CO 4512-03147, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4512-03147)
- Dynamic Friction Co Automotive Brakes