Shop All Hydraulic Gear Pumps
Dynamic Fluid Components
Dynamic Hydraulic Gear Pump 1.95 cu.in/rev, 5/8 Dia. Straight Shaft,
Mfr # GP-F20-32-P-C
Zoro # G608642128
product price: $302.99
/ea
Free Shipping & Returns
$302.99
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
- Brand Dynamic Fluid Components
- MFR # GP-F20-32-P-C
- Zoro # G608642128
- Country of Origin China
- Category Hydraulic Gear Pumps
Description
Dynamic gp-f20 series hydraulic gear pump offers an aluminium body with cast iron end plate construction, high pressure hydraulic gear pump with 11 displacement sizes from 0.24 to 1.95 cu in/rev . Ideal for a wide variety of applications from agriculture markets, construction, mining, turf care, mobile markets and more. Low noise levels and a compact design with standard mounting flange is sae a - 2 bolt makes this your first choice in hydraulic gear pumps.
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
- THOMSON Super Ball Bushing, Bore Dia 1.250 In (SUPER20)
- CONTINENTAL CONTITECH 3/8" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-75-33)
- TB WOODS QT PowerChain II, 14MPC-71S-37-3525 (14MPC71S37)
- LEESON DC Permanent Magnet Motor, 5.0A, 1 HP (108023.00)
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 1.52 cu.in/rev, 5/8 Dia. Straight Shaft (GP-F20-25-P-A)
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 0.07 cu.in/rev (GP-F10-13-P-C)
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 1.22 cu.in/rev, 5/8 Dia. Straight Shaft, 19.01 GPM at MAX 3600 RPM (GP-F20-20-P-C)
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 1.83 cu.in/rev, Spline 9 Tooth Shaft, Shaft (GP-F20-30-S9-A)
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 0.48 cu.in/rev, 1/2 in Dia. Straight Drive Shaft 10.39 GPM at 5000 RPM (GP-F10-80-P-C)
- BUCHER HYDRAULICS Gear Pump (500216322264017)
- VICKERS Gear Pump, Displacement 0.5, GPM 6.6, Right (26002-RZG)
- Dynamic Fluid Components Hydraulic Gear Pumps