Shop All Hydraulic Gear Pumps
Dynamic Fluid Components
Dynamic Hydraulic Gear Pump 1.22 cu.in/rev, 5/8 Dia. Straight Shaft, 19.01 GPM at MAX 3600 RPM
Mfr # GP-F20-20-P-C
Zoro # G808642126
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Fluid Components
- MFR # GP-F20-20-P-C
- Zoro # G808642126
- Country of Origin China
- Category Hydraulic Gear Pumps
Description
Dynamic gp-f20 series hydraulic gear pump offers an aluminium body with cast iron end plate construction, high pressure hydraulic gear pump with 11 displacement sizes from 0.24 to 1.95 cu in/rev . Ideal for a wide variety of applications from agriculture markets, construction, mining, turf care, mobile markets and more. Low noise levels and a compact design with standard mounting flange is sae a - 2 bolt makes this your first choice in hydraulic gear pumps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting (1.50DPSR06.00)
- CAMOZZI #Nd6520 04-04, Elbow Fitting, Swivel, 1/4 X 1/4 Push-In, Nickel-Plated Brass Dot, 6000 Series (ND6520 04-04)
- D&D 36" Outside Length, 2/3" Top Width, 1 Ribs (B33/5L360)
- U.S. MOTORS Motor, 1/3, 1/5 HP, 1075, 48Y, 115/208-230V (5522ET)
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 1.52 cu.in/rev, 5/8 Dia. Straight Shaft (GP-F20-25-P-A)
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 1.95 cu.in/rev, 5/8 Dia. Straight Shaft, (GP-F20-32-P-C)
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 0.07 cu.in/rev (GP-F10-13-P-C)
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 0.48 cu.in/rev, 1/2 in Dia. Straight Drive Shaft 10.39 GPM at 5000 RPM (GP-F10-80-P-C)
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 1.83 cu.in/rev, Spline 9 Tooth Shaft, Shaft (GP-F20-30-S9-A)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800290)
- CONCENTRIC INTERNATIONAL 1/2IN HYDRAULIC GEAR PUMP (4F650A)
- Dynamic Fluid Components Hydraulic Gear Pumps