Shop All Hydraulic Gear Pumps
Dynamic Fluid Components
Dynamic Hydraulic Gear Pump 0.48 cu.in/rev, 1/2 in Dia. Straight Drive Shaft 10.39 GPM at 5000 RPM
Mfr # GP-F10-80-P-C
Zoro # G708642127
product price: $242.99
/ea
Free Shipping & Returns
$242.99
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
- Brand Dynamic Fluid Components
- MFR # GP-F10-80-P-C
- Zoro # G708642127
- Country of Origin China
- Category Hydraulic Gear Pumps
Description
Dynamic hydraulic gear pumps are compact ,high performance,high pressure gear pumps that are constructed of heavy strength aluminium body and cast iron end plates with displacements from .07 to .55 cu. In/rev. Used in agriculture, compactors, mobile applications etc- mounting flange is sae aa- 2 bolt standard ports are sae-8 inlet and sae-6 outlet- standard drive shaft 1/2 inch straight shaft with 1/8 key.
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
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 2.000", L 2.313", Alum (BCK32-12-8-A)
- CARLISLE D2400-8M-30 Dual Synchronous Belt (D2400-8M-30)
- LEESON Washdown Motor, 1-1/2 HP, Face, 13-3/8in. L (114319.00)
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 5 Bolt (T301020)
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 1.22 cu.in/rev, 5/8 Dia. Straight Shaft, 19.01 GPM at MAX 3600 RPM (GP-F20-20-P-C)
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 1.95 cu.in/rev, 5/8 Dia. Straight Shaft, (GP-F20-32-P-C)
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 1.52 cu.in/rev, 5/8 Dia. Straight Shaft (GP-F20-25-P-A)
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 1.83 cu.in/rev, Spline 9 Tooth Shaft, Shaft (GP-F20-30-S9-A)
- BUCHER HYDRAULICS Gear Pump (500216322264017)
- VICKERS Vane Pump, 3 gpm @ 1200 rpm and 100 psi (382077-3)
- CONCENTRIC INTERNATIONAL Hydraulic Gear Pump, 1.6 cu in/rev (1802742)
- Dynamic Fluid Components Hydraulic Gear Pumps