Shop All Pneumatic Flow Control Valves
Dynamic
Flow Control, 20GPM Max Flow, SAE, 5000 psi
Mfr # 450631
Zoro # G6330718
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 176 F
- Max. Pressure (PSI) 5000 PSI
- Flow Range (GPM) 20
- Port Size (In.) SAE 6
- Action Flow control & full shutoff in one direction / free flow in the opposite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # 450631
- Zoro # G6330718
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Port Size (In.) | SAE 6 |
Details
Item | Flow Control,20GPM Max Flow,SAE,5000 psi |
Max. Temp. | 176 F |
Max. Pressure (PSI) | 5000 PSI |
Flow Range (GPM) | 20 |
Action | Flow control & full shutoff in one direction / free flow in the opposite |
Weight | 0.9 lbs |
Description
Flow Control,20GPM Max Flow,SAE,5000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 153" Outside Length, 2/3" Top Width, 1 Ribs (B150)
- POWERFLITE BX33 Cogged V-Belt, 36" Outside Length, 21/32" Top Width, 1 Ribs (BX33-2)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (184TTFBD6027)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 39'' (3L390)
- DYNAMIC Flow Control, 45GPM Max Flow, 1/2"NPTF Prt (450052)
- DYNAMIC Flow Control, 65GPM Max Flow, 3/4"NPTF Prt (450054)
- DYNAMIC Flow Control, 30GPM Max Flow, 3/8"NPTF Prt (450051)
- DYNAMIC Flow Control, 100GPM Max Flow, 1"NPTF Port (450634)
- FESTO Non-Return Valve H-QS-4 (H-QS-4)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS2201F-N02-07S)
- SMC Flow Control Valve, 3/8 In Tube, 1/4 In (AS2201F-N02-11SD)
- Dynamic Pneumatic Valves