Shop All Pneumatic Flow Control Valves
Dynamic
Flow Control, 20GPM Max Flow, 1/4"NPTF Prt
Mfr # 450050
Zoro # G6330383
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 176 F
- Flow Range (GPM) 20
- Max. Pressure (PSI) 5000 PSI
- Port Size (In.) 1/4 in. NPT
- Action Flow control & full shutoff in one direction / free flow in the opposite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # 450050
- Zoro # G6330383
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Port Size (In.) | 1/4 in. NPT |
Details
Item | Flow Control,20GPM Max Flow,1/4"NPTF Prt |
Max. Temp. | 176 F |
Flow Range (GPM) | 20 |
Max. Pressure (PSI) | 5000 PSI |
Action | Flow control & full shutoff in one direction / free flow in the opposite |
Weight | 0.95 lbs |
Description
Flow Control,20GPM Max Flow,1/4 In.NPTF Prt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Preformed Band Clamp, K ST, 1-1/4" (K5)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/8 In (SH118)
- BANDO TimingBelt, Synchro-Link, Neoprene, 285L075 (285L075G)
- DAYTON A45 V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs (1A105)
- DYNAMIC Flow Control, 100GPM Max Flow, 1"NPTF Port (450634)
- DYNAMIC Flow Control, 45GPM Max Flow, 1/2"NPTF Prt (450052)
- DYNAMIC Flow Control, 30GPM Max Flow, 3/8"NPTF Prt (450051)
- DYNAMIC Flow Control, 65GPM Max Flow, 3/4"NPTF Prt (450054)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS2211F-N02-07S)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 2gpm (FC050EP-002-000-PV)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Pneumatic Ball Valve Inline (PHG24ATSR05212A)
- Dynamic Pneumatic Flow Control Valves