Shop All Pneumatic Flow Control Valves
Dynamic
Flow Control, 120GPM Max, 1-1/4"NPTF Prt
Mfr # 450636
Zoro # G6330690
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 176 F
- Max. Pressure (PSI) 5000 PSI
- Flow Range (GPM) 95
- Port Size (In.) 1 1/4 in. NPT
- Action Flow control & full shutoff in one direction / free flow in the opposite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # 450636
- Zoro # G6330690
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Port Size (In.) | 1 1/4 in. NPT |
Details
Item | Flow Control,120GPM Max,1-1/4"NPTF Prt |
Max. Temp. | 176 F |
Max. Pressure (PSI) | 5000 PSI |
Flow Range (GPM) | 95 |
Action | Flow control & full shutoff in one direction / free flow in the opposite |
Weight | 10 lbs |
Description
Flow Control,120GPM Max,1-1/4 In.NPTF Prt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Multi-Speed Belts, 4430V772 (4430V772)
- MIDWEST FASTENER #10 x 1/4" x 1/16" Nylon Plastic Flange Bearings 25PK (66427)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 19 # of Teeth (35B19F-3/4)
- WESTWARD Fitting Cap, PP, 1-21/32" L, Black, PK10 (52NZ42)
- DYNAMIC Flow Control, 45GPM Max Flow, 1/2"NPTF Prt (450052)
- DYNAMIC Flow Control, 30GPM Max Flow, 3/8"NPTF Prt (450051)
- DYNAMIC Flow Control, 65GPM Max Flow, 3/4"NPTF Prt (450054)
- DYNAMIC Flow Control, 100GPM Max Flow, 1"NPTF Port (450634)
- LEGRIS Axial Valve, BSPP, 1/2" x 1/2" (4202 15 21 20)
- LEGRIS Pneumatic Threshold Sensor, 1/4 In (7808 04 14)
- DYNAQUIP CONTROLS 2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S28AJDA075A)
- Dynamic Pneumatic Flow Control Valves