Shop All Pneumatic Flow Control Valves
Dynamic
Flow Control, 100GPM Max Flow, 1"NPTF Port
Mfr # 450634
Zoro # G6330681
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 176 F
- Flow Range (GPM) 95
- Max. Pressure (PSI) 5000 PSI
- Port Size (In.) 1 in.NPT
- Weight 5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # 450634
- Zoro # G6330681
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Port Size (In.) | 1 in.NPT |
Details
Item | Flow Control,100GPM Max Flow,1"NPTF Port |
Max. Temp. | 176 F |
Flow Range (GPM) | 95 |
Max. Pressure (PSI) | 5000 PSI |
Weight | 5 lbs |
Description
Flow Control,100GPM Max Flow,1 In.NPTF Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On replacement filter for P1065 / Y2K (B1SF0009001)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-6)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" O-Ring Bo (6408-H08-O)
- DIXON Boss Male Stem Iron, 3"NPT x 3" (MS36)
- DYNAMIC Flow Control, 30GPM Max Flow, 3/8"NPTF Prt (450051)
- DYNAMIC Flow Control, 65GPM Max Flow, 3/4"NPTF Prt (450054)
- DYNAMIC Flow Control, 45GPM Max Flow, 1/2"NPTF Prt (450052)
- CAMOZZI In-Line Flow Control Valve, 3 OD Max, 1/8" NPT (RFU 483-02)
- SHARPE VALVES 1-1/2" FNPT Carbon Steel Pneumatic Ball Valve Inline (4353003840)
- NUMATICS Swivel, 1/8In NPT, 5/32In Push In (1FPTN5)
- ARO Pilot Valve, 1/8 in Port, 150 psi (5040-35)
- Dynamic Pneumatic Valves