Shop All Hard Hats
This Product is Discontinued
Dynamic
CAP STYLE HARD HAT, Dark Gray (Discontinued)
Mfr # 280-HP241R-14
Zoro # G608413414
This Product is Discontinued
Key Features
- Head Protection Style CAP STYLE
- Head Protection Venting Non-Vented
- Hard Hat ANSI Type TYPE I
- Hard Hat ANSI Class CLASS E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | HARD HAT |
Head Protection Style | CAP STYLE |
Color | Dark Gray |
Head Protection Venting | Non-Vented |
Hard Hat ANSI Type | TYPE I |
Hard Hat ANSI Class | CLASS E |
Description
Whistler Hard Hat with Wheel Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.