Shop All Ball Valves
Dynamic
Ball Valve, #4 SAE Ports, 7/16"-20 Thread
Mfr # 450247
Zoro # G6330611
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Port Size SAE 4
- Max. Operating Temp. 215 F
- Max. Pressure (PSI) 7250 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # 450247
- Zoro # G6330611
- Country of Origin China
- Category Ball Valves
Dimensions
Inlet Port Size | SAE 4 |
Details
Item | Ball Valve,#4 SAE Ports,7/16"-20 Thread |
Max. Operating Temp. | 215 F |
Max. Pressure (PSI) | 7250 PSI |
Description
Ball Valve,#4 SAE Ports,7/16 In.-20 Thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALFLEX Coolant Hose, 3/4 in.Pipe, 9 in.L, Gray (12-09-M-N)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -1/2" Tube x 3/8" NPT (ZUSA-TF-YL-39)
- NIBCO PRESS SYSTEM Union, 1-1/2", Press Ends (9256640PC)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4251A)
- DYNAMIC Ball Valve, 1/2" NPT (450082)
- DYNAMIC Ball Valve, 3 Way, 3/8" NPT (450253)
- DYNAMIC Ball Valve, 3 Way, 1/2" NPT (450254)
- SPEEDAIRE Filter Ball Valve, Brass, 1/4in Drain Port (FBV-255025)
- NIBCO 1-1/4" FNPT Bronze Ball Valve Inline (T5857066 1-1/4)
- SHARPE VALVES 1/2" FNPT Stainless Steel Ball Valve Inline (4351012320)
- ASAHI 4" Socket PVC Ball Valve 2-Way (1606040)
- Dynamic Valves