Shop All Ball Valves
Dynamic
Ball Valve, 3 Way, SAE, #8, 3/4"-16 Thread
Mfr # 450259
Zoro # G6330602
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style 3-Way
- Inlet Port Size SAE 8
- Max. Pressure (PSI) 5145 PSI
- Max. Operating Temp. 215 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # 450259
- Zoro # G6330602
- Country of Origin China
- Category Ball Valves
Dimensions
Inlet Port Size | SAE 8 |
Details
Body Style | 3-Way |
Item | Ball Valve,3 Way,SAE,#8,3/4"-16 Thread |
Max. Pressure (PSI) | 5145 PSI |
Max. Operating Temp. | 215 F |
Description
Ball Valve,3 Way,SAE,#8,3/4 In.-16 Thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 7" BLACK NIPPLE (355-171E)
- ZORO SELECT 1" x 3/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P518)
- WATTS Hose Connection Vacuum Breaker, 3/4 in. (LF8BC)
- NIBCO 2 in. x 2 in. x 1 in. CPVC CTS Socket x Socket x Socket Reducing Tee Fitting (I4711R221)
- DYNAMIC Ball Valve, 1/2" NPT (450082)
- DYNAMIC Ball Valve, 3 Way, 1/2" NPT (450254)
- DYNAMIC Ball Valve, 3 Way, 3/8" NPT (450253)
- ZORO SELECT 1/8" MNPT Brass Ball Valve Inline (G-BVRM-18M)
- ZORO SELECT Ball Valve, Brass, 3/4 In NPT F x F (1PYZ1)
- HOMEWERKS 111-1-12-12 0.5 in. Compression Lead Free Ball Valve (122583)
- ANCHOR FLUID POWER 3/8" 5800 PSI L-PORT 3-WAY BLOCK BODY BALL VALVE THREADED PLATED STEEL RoHS COMPLIANT (AE3LN3/8-11DB)
- Dynamic Valves