Shop All Ball Valves
Dynamic
Ball Valve, 3 Way, SAE, #6, 9/16"-18 Thread
Mfr # 450258
Zoro # G6330657
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style 3-Way
- Inlet Port Size SAE 6
- Max. Operating Temp. 215 F
- Max. Pressure (PSI) 5880 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # 450258
- Zoro # G6330657
- Country of Origin China
- Category Ball Valves
Dimensions
Inlet Port Size | SAE 6 |
Details
Body Style | 3-Way |
Item | Ball Valve,3 Way,SAE,#6,9/16"-18 Thread |
Max. Operating Temp. | 215 F |
Max. Pressure (PSI) | 5880 PSI |
Description
Ball Valve,3 Way,SAE,#6,9/16 In.-18 Thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DONUTS Toilet Bowl Brush and Holder for Bathroom Toilet Cleaner, Bronze (BD3462510)
- ZSI 2 Hole Cushion Clamp, Pipe Size 2 In (038MS044)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Round, White (4019.228.020)
- ZORO SELECT 3" x 12" Non-Threaded Black Pipe Sch 40 (21116LS)
- DYNAMIC Ball Valve, 3 Way, 1/2" NPT (450254)
- DYNAMIC Ball Valve, 3 Way, 3/8" NPT (450253)
- DYNAMIC Ball Valve, 1/2" NPT (450082)
- DWYER INSTRUMENTS Mini Brass Ball Valve, 18 Mini Br Vlv M X F (MV5-SM1)
- MUELLER BALL VALVE BRS FIP 3/4"" (107-404NL)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (107-403NL)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (32H970)
- Dynamic Ball Valves