Shop All Ball Valves
Dynamic
Ball Valve, 3 Way, SAE, #12, 1-1/16"-12 Thrd
Mfr # 450260
Zoro # G6330620
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style 3-Way
- Inlet Port Size SAE 12
- Max. Pressure (PSI) 5145 PSI
- Max. Operating Temp. 215 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # 450260
- Zoro # G6330620
- Country of Origin China
- Category Ball Valves
Dimensions
Inlet Port Size | SAE 12 |
Details
Body Style | 3-Way |
Item | Ball Valve,3 Way,SAE,#12,1-1/16"-12 Thrd |
Max. Pressure (PSI) | 5145 PSI |
Max. Operating Temp. | 215 F |
Description
Ball Valve,3 Way,SAE,#12,1-1/16 In.-12 Thrd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 5 gpm, 5 Micron, 2-7/16" O.D., 10 in H, 6 PK (M23R10A)
- CHICAGO VALVES AND CONTROLS 1/2", For ged Steel Class 800 Gate Valve, SW (284SW005)
- ZORO SELECT Tubing, 0.652 in. ID, 3/4 in. OD, Aluminum (4NTE4)
- LEGEND VALVE 1/2 NO LEAD PRESS x MNPT UNION (450-823P)
- DYNAMIC Ball Valve, 3 Way, 3/8" NPT (450253)
- DYNAMIC Ball Valve, 1/2" NPT (450082)
- DYNAMIC Ball Valve, 3 Way, 1/2" NPT (450254)
- ASAHI 1/4" MNPT x Barb PVC Ball Valve 2-Way (1078002)
- KECKLEY 1/2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-050)
- SPEARS 1" FNPT CPVC Compact Ball Valve Inline (2131-010C)
- PBM Ball Valve Center Section 2-1/2In Valve Parts And Accessory (SIHLJ6-ZD---02--B442)
- Dynamic Valves