Shop All Ball Valves
Dynamic
Ball Valve, 3 Way, #4, 7/16"-20 SAE
Mfr # 450257
Zoro # G6330569
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style 3-Way
- Inlet Port Size SAE 4
- Max. Pressure (PSI) 5880 PSI
- Max. Operating Temp. 215 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # 450257
- Zoro # G6330569
- Country of Origin China
- Category Ball Valves
Dimensions
Inlet Port Size | SAE 4 |
Details
Body Style | 3-Way |
Item | Ball Valve,3 Way,#4,7/16"-20 SAE |
Max. Pressure (PSI) | 5880 PSI |
Max. Operating Temp. | 215 F |
Description
Ball Valve,3 Way,#4,7/16 In.-20 SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 3/4" x 6" Galvanized Steel Pipe Nipple (50760)
- ZORO SELECT 2" x 2" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810049619)
- ZORO SELECT 3" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1889-060)
- CPC QUICK DISCONNECT (HFCD10835BSPT)
- DYNAMIC Ball Valve, 3 Way, 1/2" NPT (450254)
- DYNAMIC Ball Valve, 3 Way, 3/8" NPT (450253)
- DYNAMIC Ball Valve, 1/2" NPT (450082)
- LEGEND VALVE 1" T-2102 BALL VLV W/DRAIN-NL (101-705NL)
- SHARPE VALVES 1" Socket Stainless Steel Ball Valve Inline (4351002540)
- CHICAGO VALVES AND CONTROLS 4", Flanged Stainless Steel Ball Valve 3-Way L-Port (176MTT6L1040)
- CHICAGO VALVES AND CONTROLS 3/4", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE006)
- Dynamic Ball Valves