Shop All Ball Valves
Dynamic
Ball Valve, 3 Way, 3/8" NPT
Mfr # 450253
Zoro # G6330751
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style 3-Way
- Inlet Port Size 3/8 in. NPT
- Max. Operating Temp. 215 F
- Max. Pressure (PSI) 5880 PSI
- Weight 1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # 450253
- Zoro # G6330751
- Country of Origin China
- Category Ball Valves
Dimensions
Inlet Port Size | 3/8 in. NPT |
Details
Body Style | 3-Way |
Item | Ball Valve,3 Way,3/8" NPT |
Max. Operating Temp. | 215 F |
Max. Pressure (PSI) | 5880 PSI |
Weight | 1 lbs |
Description
Ball Valve,3 Way,3/8 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, EPDM, 1/2" I.D., 5/8" O.D. (ZUSA-HT-394)
- CHICAGO FAUCET Laminar Flow Outlet, 2.2 GPM (E29JKABCP)
- ELKAY Full spray sides and bottom; Installation Hardware for 3/4" Thick Countertop, Drop-In Mount, 3 Hole (DLRS3322103)
- JOHN GUEST Union Adapter, 3/8'' Tube Size, White, 10 PK (PP0412W)
- DYNAMIC Ball Valve, 3 Way, 1/2" NPT (450254)
- DYNAMIC Ball Valve, 1/2" NPT (450082)
- JOMAR VALVE LF Brass Cold Exp PEXxNPT Valve, 3/4" (T-422G)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (1PZA9)
- JOMAR VALVE 3/8" NPT Nickel Plated Brass Mini Valve (T-84-M)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP4VMC4)
- LEGEND VALVE 3/8" T-1002 BALL VALVE (101-062)
- Dynamic Ball Valves