Shop All Ball Valves
Dynamic
Ball Valve, 3 Way, 3/4" NPT
Mfr # 450255
Zoro # G6330672
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style 3-Way
- Inlet Port Size 3/4 in. NPT
- Max. Pressure (PSI) 5145 PSI
- Max. Operating Temp. 215 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # 450255
- Zoro # G6330672
- Country of Origin China
- Category Ball Valves
Dimensions
Inlet Port Size | 3/4 in. NPT |
Details
Body Style | 3-Way |
Item | Ball Valve,3 Way,3/4" NPT |
Max. Pressure (PSI) | 5145 PSI |
Max. Operating Temp. | 215 F |
Description
Ball Valve,3 Way,3/4 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" FNPT 304 SS Tee (40TE111N030)
- REDHAT 12V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8214G271-12/DC)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 5-1/4 in. Diameter Plastic Flat White (105FW P1)
- ELKAY Crosstown Stainless Steel 13-1/2" x 15-1/2" x 1-1/4" Bottom Grid (CTXBG1315)
- DYNAMIC Ball Valve, 3 Way, 3/8" NPT (450253)
- DYNAMIC Ball Valve, 1/2" NPT (450082)
- DYNAMIC Ball Valve, 3 Way, 1/2" NPT (450254)
- REVALVED 2" Brass Ball Valve 600 WOG Sweat C x C Full Port, Lead-Free (REV200SWT)
- ZURN Full Port Bronze Ball Valve, tapped 3/4" (34-850TXL)
- REVALVED 1/2" PEX Push Ball Valve, 5PK (REV012PUSH-5PK)
- WEBSTONE 1/2" Flanged 3-Way Brass Ball Valve (40402)
- Dynamic Valves