Shop All Ball Valves
Dynamic
Ball Valve, 3 Way, 1/2" NPT
Mfr # 450254
Zoro # G6330727
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style 3-Way
- Inlet Port Size 1/2 in. NPT
- Max. Pressure (PSI) 5145 PSI
- Max. Operating Temp. 215 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # 450254
- Zoro # G6330727
- Country of Origin China
- Category Ball Valves
Dimensions
Inlet Port Size | 1/2 in. NPT |
Details
Body Style | 3-Way |
Item | Ball Valve,3 Way,1/2" NPT |
Max. Pressure (PSI) | 5145 PSI |
Max. Operating Temp. | 215 F |
Description
Ball Valve,3 Way,1/2 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Monitor, 17 Series T/S Trim (T17430)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00029, 0.375 ID X .625 OD X 50 FT [Each] (TTYF4040A.375X.625X50FT)
- EVERPURE Cartridge (EV961821-75)
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 18In (01-A940018)
- DYNAMIC Ball Valve, 3 Way, 3/8" NPT (450253)
- DYNAMIC Ball Valve, 1/2" NPT (450082)
- LEGEND VALVE 1/8" T-900 MXF-T BALL VALVE (101-530)
- SMITH-COOPER IPS Ball Valve, FP 600, NL 2" (4347001410)
- NIBCO 3/4" Sweat Bronze Ball Valve Inline (S58570 3/4)
- DIXON Global Ball Valve, 2 in Nominal, FNPT End Style, Forged Brass Body, Full Port (FBVG200)
- NIBCO 1" Sweat Bronze Ball Valve Inline (S58570 1)
- Dynamic Valves