Shop All Ball Valves
Dynamic
Ball Valve, 3 Way, 1.0" NPT
Mfr # 450256
Zoro # G6330648
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style 3-Way
- Inlet Port Size 1 in. NPT
- Max. Pressure (PSI) 5145 PSI
- Max. Operating Temp. 215 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # 450256
- Zoro # G6330648
- Country of Origin China
- Category Ball Valves
Dimensions
Inlet Port Size | 1 in. NPT |
Details
Body Style | 3-Way |
Item | Ball Valve,3 Way,1.0" NPT |
Max. Pressure (PSI) | 5145 PSI |
Max. Operating Temp. | 215 F |
Description
Ball Valve,3 Way,1.0 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Hose Assy, 1/2 In, 18 In L, EPDM (HF308X18HMXHMS)
- ZORO SELECT Flexible Cap, Plastic, 4.3 psi, 2" Pipe Sz (DACAP-2)
- AMERICAN STANDARD Service Sink Clinic Floor Mounted In Whi (9504.999.020)
- JONES STEPHENS Adapter, Female, 1-1/4 C x 1-1/4 FIP, 603 (C75117)
- DYNAMIC Ball Valve, 3 Way, 3/8" NPT (450253)
- DYNAMIC Ball Valve, 3 Way, 1/2" NPT (450254)
- DYNAMIC Ball Valve, 1/2" NPT (450082)
- LEGEND VALVE 1-1/2 T1002 NO LEAD BALL VALVE (101-067NL)
- PROLINE 3/4 In. S Brass Full Port Ball Valve (107-844NL)
- ZORO SELECT 1/2" FNPT x MNPT PVC Ball Valve Inline, Port: Full (3871090)
- ZORO SELECT Check Valve, 2.95 in Overall L (06H021N01010)
- Dynamic Valves