Shop All Ball Valves
Dynamic
Ball Valve, 1.0" NPT
Mfr # 450084
Zoro # G6330578
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Port Size 1" NPT
- Max. Pressure (PSI) 5000 PSI
- Max. Operating Temp. 215 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # 450084
- Zoro # G6330578
- Country of Origin China
- Category Ball Valves
Dimensions
Inlet Port Size | 1" NPT |
Details
Item | Ball Valve,1.0" NPT |
Max. Pressure (PSI) | 5000 PSI |
Max. Operating Temp. | 215 F |
Description
Ball Valve,1.0 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Manual Single Hole Mount, Straight Spout Bathroom Faucet (K-14402-4A-CP)
- KOHLER/STERLING 314 2PC Toil Flapper (GP1078441)
- KOHLER Brevia With Quick-Release Hinges (4774-0)
- SMITH-COOPER FNPT, Malleable Iron Tee, Class 300 (4316002760)
- DYNAMIC Ball Valve, 1/2" NPT (450082)
- DYNAMIC Ball Valve, 3 Way, 1/2" NPT (450254)
- DYNAMIC Ball Valve, 3 Way, 3/8" NPT (450253)
- LEGEND VALVE 1/2" MINI BALL VALVE F x F (101-343)
- SHARPE VALVES 1/2" Socket Carbon Steel Ball Valve Inline (4351002000)
- APOLLO PEX 3/4 in. Brass PEX Barb Ball Valve with Drain and Mounting Pad (APXV34WD)
- CHICAGO VALVES AND CONTROLS 3", Full Port Flanged Stainless Steel Ball Valve Inline (8266RTM1030)
- Dynamic Ball Valves