Shop All Adjustable Wrenches
Dynamic
6Pcs Hex Key, Locking Pliers & Adjstbl Wrench Set W/ Foam Tool Orgnzr
Mfr # D105104
Zoro # G500874641
product price: $103.99
/ea
Free Shipping & Returns
$103.99
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
- Brand Dynamic
- MFR # D105104
- Zoro # G500874641
- UPC # 67965107342
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Description
Set Includes: 30 Piece hex key SAE and metric set, 8 and 10 adjustable wrenches, 10 locking plier-curved jaw, 6 locking plier-long nose, foam tray organizer. Foam insert, precisely created using CNC routers, provide a tight fit for each tool in the set, keeping them neatly organized. Each tool slot is marked making tool identification quick and easy. All foam inserts are made using 3D design and two layers of high-density foam in contrasting colours (black and orange). The orange color acts as a visual indicator so you can spot missing tools quickly. Tray measures 11.2 (L) x 1.5 (H) x 13.2 (W) and fits in most standard size toolbox drawers. Meets ANSI standards
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
- BON TOOL Bon 84-883 Wire Wiskers 6" Long Yellow(500/Pkg) (84-883)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T20 Torx(R) Socket, 6 Points (42920)
- WESTWARD 4" Standard Duty Combination Vise with Swivel Base (4YR98)
- RIDGID Field 115V (44070)
- DYNAMIC Tools 12" Adjustable Wrench, Drop Forged (D072012)
- DYNAMIC Tools 18" Adjustable Wrench, Drop Forged (D072018)
- DYNAMIC Tools 15" Adjustable Wrench, Drop Forged (D072015)
- DYNAMIC Tools 8" Adjustable Wrench, Drop Forged (D072008)
- URREA 15" adjustable wrench chrome-plated (715)
- WESTWARD Adj. Wrench, 18", 2-11/32" Cap., Black (31D018)
- K TOOL INTL Soc 33Mm 3/4 Dr Trq Hex 475 Ft/Lb Brown (UNKNOWN)
- Dynamic Wrenches