Shop All Socket Sets
Dynamic
52Pcs 1/2"Dr Metric Impact Socket & Attachment Set W/ Foam Tool Orgnzr
Mfr # D096005-FT2T
Zoro # G500870742
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D096005-FT2T
- Zoro # G500870742
- UPC # 67965108158
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Set Includes: 1/2" Drive 6 Point Standard Length Impact Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30 ,31, 32, 36 mm. 1/2" Drive 6 Point Deep Length Impact Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27, 30, 36 mm. 1/2" Drive Impact Extensions 5" & 10". 1/2" Drive Impact Universal Joint. Impact Adapter 1/2" F x 3/8" M. Impact Adapter 1/2" F x 3/4" M. Foam Tray Organizer: 21-7/8" (w) X 15" (d) X 1-1/4" (h). Meets ANSI standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1050)
- OSG Screw Machine Drill Bit, 1/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-0626)
- HARDIN Dry Variable Speed Constant Power Polisher / Grinder with Backer Pad (BRHD-5BP) (HD-5)
- CAPRI TOOLS 3/4 in Drive 40 in Extended Leverage Breaker Bar (CP40124)
- DYNAMIC Tools 3/8" Drive 7 Piece SAE, Std Length, Hex Socket Set, 1/8" - 3/8' (D010014)
- DYNAMIC Tools 1/2" Drive 19 Piece 6 Point Std, Metric Socket Set, 10mm - 28mm (D018004)
- DYNAMIC Tools 1/2" Drive 25 Piece 6 Point Std, Metric Socket Set, 10mm - 28mm (D018009)
- DYNAMIC Tools 1/2" Drive 8 Piece Long SAE, Hex Socket Set, 1/4" - 3/4" (D018019)
- DYNAMIC Tools 3/8" Drive 13 Piece 12 Point, Standard SAE Socket Set, 1/4" - 1" (D010002)
- DYNAMIC Tools 1/2" Drive 16 Piece 6 Point Deep, SAE Socket Set, 3/8" - 1-5/16" (D018001)
- GEARWRENCH 13 Piece 1/4" Drive 12 Point Standard Metric Socket Set (80306)
- Dynamic Socket Sets