Shop All Socket Sets
Dynamic
3/8"Dr 57Pcs 12 Pt, Std/Deep, SAE/Metric Socket Set, 1/4"-1", 6mm-19mm
Mfr # D010013
Zoro # G400844492
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D010013
- Zoro # G400844492
- UPC # 67965074682
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Contains: 12 Standard SAE Sockets: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 7/8", 15/16", 1, 12 Deep SAE Sockets: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 7/8", 15/16", 1", 14 Standard Metric Sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 14 Deep Metric Sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 3" & 6" Extension, Universal Joint, 8" Flex Handle, 45 Tooth Chrome Ratchet. Drive Type: 12 Point. 3/8" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Brand, part number and size also hard stamped. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST1/2)
- WESTWARD Socket Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (33M363)
- MITUTOYO Point, Roller (901991)
- STARRETT Magnetic Indicator Holder, 150 Lb, 3/8-24 (659P)
- DYNAMIC Tools 1/2" Drive 8 Piece Standard SAE, Hex Socket Set, 1/4" - 3/4" (D018018)
- DYNAMIC Tools 3/8" Drive 35Pcs 6 Point, Std/Deep Metric Socket Set, 6mm - 20mm (D010011)
- DYNAMIC Tools 3/8" Drive 9 Piece Standard Length, Torx® Socket Set, T15 - T55 (D010018)
- DYNAMIC Tools 1/2" Drive 7 Piece, Metric Long, Hex Socket Set, 6mm - 19mm (D018015)
- DYNAMIC Tools 3/8" Drive 7 Piece SAE, Long Hex Socket Set, 1/8" - 3/8" (D010015)
- DYNAMIC Tools 1/4" Drive 12 Piece 6 Point, Deep Metric Socket Set, 4mm - 14mm (D004003)
- KO-KEN Socket set 4-14mm 6 Point 200mm 12 pieces 1/4 Sq. Drive (RS2400M/12)
- Dynamic Sockets & Ratchets