Shop All Socket Sets
Dynamic
3/4" Dr 20Pcs 12 Point, Std Length, Metric Socket Set, 19mm - 36mm
Mfr # D023001
Zoro # G200844524
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D023001
- Zoro # G200844524
- UPC # 67965079021
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Contains: 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 32, 35, 36mm, 4", 8" & 16" Extension, Flex Handle, 24 Tooth Ratchet. Drive Type: 12 Point. 3/4" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Brand, part number and size also hard stamped. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNCIL TOOL Cross Pein Hammer, 4 lb., 15 In, Hickory (PR40XP)
- CAMPBELL HAUSFELD Blow Gun, 2 ft. Extended (MP515600AV)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 21"L, Spline (HC4516)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (306295)
- DYNAMIC Tools 3/8" Drive 7 Piece SAE, Std Length, Hex Socket Set, 1/8" - 3/8' (D010014)
- DYNAMIC Tools 3/8" Drive 14 Piece 6 Point, Std Metric Socket Set, 6mm - 19mm (D010004)
- DYNAMIC Tools 1/4" Drive 11 Piece 6 Point, Std SAE Socket Set, 5/32" - 9/16" (D004000)
- DYNAMIC Tools 1/2" Drive 8 Piece Standard SAE, Hex Socket Set, 1/4" - 3/4" (D018018)
- DYNAMIC Tools 1/4" Drive 9 Piece 12 Point, Std Metric Socket Set, 4mm - 12mm (D004008)
- DYNAMIC Tools 1/2" Drive 16 Piece 6 Point Deep, SAE Socket Set, 3/8" - 1-5/16" (D018001)
- DURSTON MANUFACTURING SET TORX MASTER SKT 34PC (VITMS34PF)
- Dynamic Socket Sets