Shop All Tool Storage Accessories
Dynamic
1/4" Drive SAE Magnetic, 26 Socket Organizer
Mfr # D029000
Zoro # G704422716
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9.25
- Width 2.15
- Height 1.4
- Overall Width 2.15
- Outside Length 9.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D029000
- Zoro # G704422716
- UPC # 67965114296
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Dimensions
Length | 9.25 |
Width | 2.15 |
Height | 1.4 |
Overall Width | 2.15 |
Outside Length | 9.25 |
Size | SAE |
Overall Height | 1.4 |
Drive Size | 1/4” |
Details
Item | Tool Organizer |
For Use With | Hand & Impact Sockets |
Material | Polymer |
Color | Red |
Features | Tool Organizer |
Measurement Type | SAE |
Description
Drive Size: 1/4". Organizer with powerful magnetic base provides excellent storage of sockets. Ideal for use with regular or deep chrome and Dynamic branded impact sockets. Compatible with most chrome socket brands. Holds Dynamic impact sockets, however as diameters vary between brands universal fit isn’t guaranteed. Socket sizes clearly printed for easy identification and selection. Full length and width magnetic base keeps the sockets secure and allows mounting on the side of the toolbox or any steel surface. Rubberized base will not scratch the surface it is placed on. Holds 26 sockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/4 X 18 SHIP AUGER BIT - 1900E (19E148B)
- WILLIAMS Pipe Chain Wrench, 6 in Pipe (40224)
- LENOX Hole Saw (LXAH321116)
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, SAE, 9 pc. pcs (49-66-7022)
- DYNAMIC 1/2" Drive SAE Magnetic, 16 Socket Organizer (D029004)
- DYNAMIC 3/8" Drive SAE Magnetic, 26 Socket Organizer (D029002)
- DYNAMIC 1/4" Drive Metric Magnetic, 26 Socket Organizer (D029001)
- DYNAMIC 3 Piece Metric Magnetic Socket Organizer Set (D029200)
- DYNAMIC 1/2" Drive Metric Magnetic, 19 Socket Organizer (D029005)
- DYNAMIC 3 Piece SAE Magnetic Socket Organizer Set (D029100)
- MECHANICS TIME SAVER Magnetic Pliers Holder (MPH10R)
- Dynamic Tool Storage Accessories