Shop All Tool Storage Accessories
Dynamic
1/4" Drive Metric Magnetic, 26 Socket Organizer
Mfr # D029001
Zoro # G604422809
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9.25
- Width 2.15
- Height 1.4
- Size Metric
- Features Tool Organizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D029001
- Zoro # G604422809
- UPC # 67965114302
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Dimensions
Length | 9.25 |
Width | 2.15 |
Height | 1.4 |
Size | Metric |
Overall Height | 1.4 |
Outside Length | 9.25 |
Overall Width | 2.15 |
Drive Size | 1/4” |
Details
Item | Tool Organizer |
Features | Tool Organizer |
For Use With | Hand & Impact Sockets |
Measurement Type | Metric |
Color | Blue |
Material | Polymer |
Description
Drive Size: 1/4". Organizer with powerful magnetic base provides excellent storage of sockets. Ideal for use with regular or deep chrome and Dynamic branded impact sockets. Compatible with most chrome socket brands. Holds Dynamic impact sockets, however as diameters vary between brands universal fit isn’t guaranteed. Socket sizes clearly printed for easy identification and selection. Full length and width magnetic base keeps the sockets secure and allows mounting on the side of the toolbox or any steel surface. Rubberized base will not scratch the surface it is placed on. Holds 26 sockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-RAM Uni-ram LB900C-10 Gun Washers 10 Pack Urs500 Liners (URM-LB900C-10)
- POWERBUILT 16Oz White Rubber Mallet (648336)
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.00, PK2 (54416)
- EAZYPOWER Security Hex Key Bit, 3/32" (79331/B)
- DYNAMIC 1/2" Drive Metric Magnetic, 19 Socket Organizer (D029005)
- DYNAMIC 3/8" Drive Metric Magnetic, 30 Socket Organizer (D029003)
- DYNAMIC 1/4" Drive SAE Magnetic, 26 Socket Organizer (D029000)
- DYNAMIC 3 Piece SAE Magnetic Socket Organizer Set (D029100)
- DYNAMIC 3 Piece Metric Magnetic Socket Organizer Set (D029200)
- DYNAMIC 3/8" Drive SAE Magnetic, 26 Socket Organizer (D029002)
- ERGODYNE Gray Canvas Waist Apron (5707)
- Dynamic Tool Storage Accessories