Shop All Socket Sets
Dynamic
1/4" Dr 28Pcs 6 Pt, SAE/Metric Std Socket Set, 3/16"-9/16", 4mm-15mm
Mfr # D004004
Zoro # G200844531
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D004004
- Zoro # G200844531
- UPC # 67965072084
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Contains: 10 Standard SAE Sockets: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 13 Standard Metric Sockets: 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15mm, 2" & 6" Extensions, Hand Driver, universal Joint, 45 Tooth Chrome Ratchet. Drive Type: 6 Point. 1/4" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards. Packaged in: Metal case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Plug Set-2-4 Pvc 859-4 (859-4)
- BON TOOL Groover, Bronze 7 1/2" X 4 1/2" Bit 1 1/2" X 1" Wood Handle (12-577)
- CMT Hinge Boring Bit, Rght, 35mm dia., 57.5mm L (317.350.11)
- MILWAUKEE TOOL 3/4" HEX Demo 12" Flat Chisel (48-62-3010)
- DYNAMIC Tools 3/8"Dr 7Pcs 6 Point SAE, Universal Joint Socket Set, 3/8" - 3/4" (D010026)
- DYNAMIC Tools 3/8" Drive 13 Piece 6 Point, Standard SAE Socket Set, 1/4" - 1" (D010000)
- DYNAMIC Tools 1/2"Dr 18 Piece 12 Point Deep, Metric Socket Set, 10mm - 27mm (D018007)
- DYNAMIC Tools 3/4" Drive 21Pcs 12 Point, Std Length, SAE Socket Set, 7/8" - 2" (D023000)
- DYNAMIC Tools 3/8" Drive 13 Piece 6 Point, Deep SAE Socket Set, 1/4" - 1" (D010001)
- DYNAMIC Tools 3/8" Drive 14 Piece 12 Point, Deep Metric Socket Set, 6mm - 19mm (D010007)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2", 3/4" Drive SAE, 5 pcs (4506)
- Dynamic Socket Sets