Shop All Tool Storage Accessories
Dynamic
1/2" Drive SAE Magnetic, 16 Socket Organizer
Mfr # D029004
Zoro # G304422833
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14.75
- Width 3.5
- Height 1.25
- Features Tool Organizer
- Size SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D029004
- Zoro # G304422833
- UPC # 67965114333
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Dimensions
Length | 14.75 |
Width | 3.5 |
Height | 1.25 |
Size | SAE |
Overall Width | 3.5 |
Outside Length | 14.75 |
Overall Height | 1.25 |
Drive Size | 1/2” |
Details
Item | Tool Organizer |
Features | Tool Organizer |
Color | Red |
Material | Polymer |
Measurement Type | SAE |
For Use With | Hand & Impact Sockets |
Description
Drive Size: 1/2". Organizer with powerful magnetic base provides excellent storage of sockets. Ideal for use with regular or deep chrome and Dynamic branded impact sockets. Compatible with most chrome socket brands. Holds Dynamic impact sockets, however as diameters vary between brands universal fit isn’t guaranteed. Socket sizes clearly printed for easy identification and selection. Full length and width magnetic base keeps the sockets secure and allows mounting on the side of the toolbox or any steel surface. Rubberized base will not scratch the surface it is placed on. Holds 16 sockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 300 ft Surveyors Tape Measures, 1/4 in Blade (SR-18-300)
- WARWOOD TOOL 3 lb Double Face Sledge, 16 Hickory Handle (13431)
- WESTWARD 3/4" f x 1" M Drive Impact Socket Adapter (21WL74)
- BOSCH Air Filters, HEPA, 10-13/16 In, PK2 (VAC019)
- DYNAMIC 3/8" Drive SAE Magnetic, 26 Socket Organizer (D029002)
- DYNAMIC 1/4" Drive SAE Magnetic, 26 Socket Organizer (D029000)
- DYNAMIC 3 Piece SAE Magnetic Socket Organizer Set (D029100)
- DYNAMIC 3 Piece Metric Magnetic Socket Organizer Set (D029200)
- DYNAMIC 3/8" Drive Metric Magnetic, 30 Socket Organizer (D029003)
- DYNAMIC 1/2" Drive Metric Magnetic, 19 Socket Organizer (D029005)
- HANSEN Metric Three Row Socket Tray for 1/4" Drive Sockets, Orange (14063)
- Dynamic Tool Storage Accessories