Shop All Socket Sets
Dynamic
108Pcs 1/4”, 3/8”& 1/2” Dr Socket & Attachment Set W/ Foam Tool Orgnzr
Mfr # D096001-FT1T
Zoro # G300874292
product price: $763.99
/ea
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D096001-FT1T
- Zoro # G300874292
- UPC # 67965106994
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Set Includes: 1/4" Drive Extensions: 2," 4," 6". 1/4" Drive Hand Driver. 1/4", 3/8" & 1/2" Drive Quick Release Ratchets. 1/4" Drive Swivel Head Ratchet. 1/4", 3/8" Drive Stubby Ratchets. 1/4", 3/8" Drive Sliding T-Handles. 1/4" Drive Universal Joint. 1/4", 3/8" Drive Flex Handles. 1/4" Drive 6 Point Chrome Sockets: 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16". 1/4" Drive 6 Point Chrome Sockets: 4, 5, 5.5, 6, 7, 8, 9, 10, 11,12, 13, 14, 15 mm. 3/8" Drive Extensions: 3", 6", 10”. 3/8" Drive 6 Point Sockets: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1". 3/8" Drive 6 Point Sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm. 1/2" Drive Extensions: 5", 10". 1/2" Drive T-Handle Head. 1/2" Drive 6 Point Sockets: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16". 1/2" Drive 6 Point Sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18,19, 20, 21, 22, 23, 24, 25, 26, 27, 28 mm. Foam Tray Organizer: 21-7/8" (w) X 15" (d) X 1-1/4" (h). Meets ANSI standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Swivel Head Telescopic Magnetic Retriever, 14 Lb Pull (KTI70901)
- GRAY TOOLS Brass Drift Punch, 3/8" Diameter X 6" Long (CBR6)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 2-1/4" (84824)
- GEARWRENCH 1/4" Drive 6 Point Deep SAE Socket 1/2" (80123)
- DYNAMIC Tools 1/4" Drive 13 Piece 6 Point, Std Metric Socket Set, 4mm - 15mm (D004002)
- DYNAMIC Tools 1/4" Drive 11 Piece 6 Point, Std SAE Socket Set, 5/32" - 9/16" (D004000)
- DYNAMIC Tools 3/8" Drive 13 Piece 6 Point, Standard SAE Socket Set, 1/4" - 1" (D010000)
- DYNAMIC Tools 3/8" Drive 7 Piece SAE, Std Length, Hex Socket Set, 1/8" - 3/8' (D010014)
- DYNAMIC Tools 3/8" Drive 27 Piece 6 Point, Std/Deep SAE Socket Set, 3/8" - 1" (D010009)
- DYNAMIC Tools 1/4" Drive 10 Piece 12 Point, Std SAE Socket Set, 3/16" - 9/16" (D004007)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1203MSD)
- Dynamic Sockets & Ratchets