Shop All Farm Animal Supplies
Dynamat
Dynamat 10415 Xtreme Speaker Kit - Two 10" x 10" Xtreme Speaker Kit Sheets
Mfr # 10415
Zoro # G904044732
$54.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamat
- MFR # 10415
- Zoro # G904044732
- Country of Origin China
- Category Farm Animal Supplies
Description
Even the best new speakers cause speaker panel distortion. Home audio speakers typically come in well crafted, heavy boxes to eliminate this distortion - a solution that is impossible (or at least impractical) in your car. For your car, Dynamat is the solution. Applying Dynamat to the panels surrounding your speakers eliminates speaker panel distortion by transforming the flimsy sheet metal into a solid non-resonant baffle. Dynamat improves mid-bass performance and stops vibration rattles and squeaks. Your stereo will sound its very best with Dynamat.
Two 10" x 10" sheets of Xtreme Dynamat for a pair of speakers.
Appearance: Black Core with 4 Mil Aluminum Skin, paper release liner.
Thickness: 1.6mm / 0.44 inches.
Mass: 0.45 lb./ft2.
Temperature Resistance Range: -54°C to +149°C (-65°F to +300°F).
Handling And Application: The material must be at room temperature before handling and application.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Trimmer Line, All-Purpose Starline, Star Shape, 50 feet, .065 Diameter Line (619766)
- AMERISCAPE 2CUFT NAT Cedar Mulch (92100)
- MONTEREY BAY Monterey MLGNLG6520 40 lbs Sluggo Snail & Slug Bait (MLGNLG6520)
- ZORO SELECT Water Hose, Reniforced Virgin PVC, 3/4" ID (ELCF34050)
- JACKS IMPORTS Black Steel Jingle Bob Show Spurs (11003)
- JACKS IMPORTS Jacks Equine Grooming Chalk WHITE (1216-WH)
- NATIONAL HARDWARE JAMB LATCH W/7""HOOK ZINC (N161-760)
- JACKS IMPORTS Stainless Steel Hollow High Port Weymouth Bit 5-1/2" (117-5-1/2)
- LITTLE GIANT Queen Bee Excluder (QEPL)
- LITTLE GIANT Feed Scoop Plstc Blu 5Pt (90BLUE)
- GOOD LAND BEE SUPPLY Beekeeping Beehive Kit includes Double Sieve Honey Strainer & Electric Uncapping Knife (GLSTRKN)
- Dynamat Farm Animal Supplies