Shop All Bottles & Jars
This Product is Discontinued
Dynalon
WM CONTAINER HDPE 1GAL, PK12 (Discontinued)
Mfr # 608735
Zoro # G3982797
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 128 oz.
- Height 10-3/5"
- Autoclavable No
- Width 6-1/8"
- Labware Width - English 6.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 608735
- Zoro # G3982797
- UPC # 094706700258
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 10-3/5" |
Width | 6-1/8" |
Labware Width - English | 6.13 in |
Labware Height - Metric | 267 mm |
Labware Height - English | 10.5 in |
Diameter | 6.125 in |
Overall Height - Metric | 267 mm |
Mouth Size | Wide |
Description
Jar, Body Color Clear, Body Material HDPE, Capacity - Metric 4 L, Capacity - English 1 gal, Overall Height - Metric 267 mm, Clarity Translucent, Closure Included Yes, Closure Color White Clear, Mouth Size Wide, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Polypropylene, Special Features Lightweight but strong and durable with a molded carrying handle., Shape Round, Basic Material Plastic, Closure Type Screw On, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.