Shop All Bottles & Jars
Dynalon
Wide-Mouth Jars, Poly, 16oz, PK10
Mfr # 421155
Zoro # G4010386
original price:
$50.04
34% off
new price: $32.95
/pk 10, $3.30/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500mL/16 oz.
- Height 97mm
- Autoclavable Yes
- Standards FDA, RoHS
- Labware Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 421155
- Zoro # G4010386
- UPC # 190735563342
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 97mm |
Labware Height - Metric | 97 mm |
Labware Height - English | 4.1 in |
Diameter | 89 mm |
Mouth Size | Wide |
Overall Height - Metric | 97 mm |
Body Diameter - Metric | 89 mm |
Description
Jar, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 89 mm, Body Material Polypropylene, Overall Height - Metric 97 mm, Pre-Cleaned None, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Clarity Translucent, Basic Material Plastic, Shape Straight Side Round, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Storage Box, Lid for 50mL Tubes, PK4 (3059)
- CHEMGLASS Stirring Bar, 2 1/2 x 3/4mm (CG-2005-16)
- ZORO SELECT RING SUPPORT 3 IN (SRCI03)
- DYNALON Bottle Carrier, Polyethylene, 7-7/8" W (165024)
- DYNALON Dispensing Bottle, 250mL, PK12 (605085-08)
- DYNALON Wide-Mouth Jars, 120mL/4 oz., PK12 (421135)
- DYNALON Translucent 250mL Wash Bottle, 5 Pack (3UUN6)
- DYNALON Translucent, 1000mL Wash Bottle, 5 Pack (3UUR6)
- DYNALON Bottle, Rectangular, HDPE, 1000mL, PK6 (501305-1000)
- DYNALON Translucent, Wash Bottle, 5 Pack (506915-0002)
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 1000 mL, HDPE, PK6 (8P778)
- Dynalon Labware