Shop All Bottles & Jars
Dynalon
Wide-Mouth Jars, 60mL/2 oz., PK12
Mfr # 421125
Zoro # G4126814
original price:
$14.19
9% off
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL/2 oz.
- Height 47mm
- Autoclavable Yes
- Standards FDA, RoHS
- Labware Body Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 421125
- Zoro # G4126814
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 47mm |
Labware Height - Metric | 47 mm |
Diameter | 53 mm |
Labware Height - English | 1.85 in |
Body Diameter - Metric | 53 mm |
Overall Height - Metric | 47 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 53 mm, Body Material Polypropylene, Overall Height - Metric 47 mm, Pre-Cleaned None, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Plastic, Shape Round, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Dressing Forcep 6" (640400)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- TCI AMERICAS Maleic Acid, 500g (M0006-500G)
- DIGI-SENSE Traceable 300-Memory All Function Digita (98766-09)
- DYNALON HDPE CYLNDRCL JAR W/CAP 250ML, PK10 (226415-0250)
- DYNALON Drying Rack, Steel, White, Angled, 32 Pegs (559165-0005)
- DYNALON Dispensing Bottle, 120mL, PK12 (605085-04)
- DYNALON HDPE CYLNDRCL JAR W/CAP 1000ML, PK10 (226415-1000)
- DYNALON Dropper Bottle, 60mL/2 oz., Natural, PK12 (605065-0020)
- DYNALON Replacement Cap, PK12 (509-0028)
- MENDA Bottle, One-Touch Pump, 6 oz, Orange (35270)
- Dynalon Labware