Shop All Bottles & Jars
Dynalon
Wide Mouth Jar, PP, 1000mL, PK5
Mfr # 421165
Zoro # G4180592
original price:
$43.03
10% off
new price: $38.59
/pk 5, $7.72/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,000mL/32 oz.
- Height 3-9/10"
- Autoclavable Yes
- Standards FDA, RoHS
- Bottle/Jar Shape Straight Side Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 421165
- Zoro # G4180592
- UPC # 190735563762
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 3-9/10" |
Labware Height - English | 3.9 in |
Diameter | 4.875 in |
Labware Height - Metric | 100 mm |
Mouth Size | Wide |
Body Diameter - Metric | 120 mm |
Overall Height - Metric | 100 mm |
Description
Jar, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 120 mm, Body Material Polypropylene, Overall Height - Metric 100 mm, Pre-Cleaned None, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Clarity Translucent, Basic Material Plastic, Shape Straight Side Round, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Brownlee Electrolysis Apparatus (BEA001)
- AMERICAN MANTLE Upright Gas Mantle (7915)
- RPI Formamide, Super Pure, 100 ML (F11900-0.1)
- UNITED SCIENTIFIC Rotating Platform (RTP001)
- DYNALON Container, Speciman, 163 oz., HDPE, PK25 (454445)
- DYNALON CONTNR SPCMN 16 OZ PP TRNSLCNT, PK100 (453605)
- DYNALON Replacement Cap, PK12 (509-0018)
- DYNALON HDPE CYLNDRCL JAR W/CAP 1000ML, PK10 (226415-1000)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack, (506495-0002)
- DYNALON Tamper Evident Bottle 100 ML, PK100 (202455-0100)
- GLOBE SCIENTIFIC Bottle, 252 mm H, Natural, 118 mm Dia (7052000)
- Dynalon Labware