Shop All Bottles & Jars
Dynalon
Weighing Bottles 60 ML, PK10
Mfr # 261154-0005
Zoro # G7222442
product price: $73.49
/pk 10, $7.35/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL
- Height 69mm
- Width 1-7/10"
- Autoclavable Yes
- Standards FDA, REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 261154-0005
- Zoro # G7222442
- Country of Origin Italy
- Category Bottles & Jars
Dimensions
Height | 69mm |
Width | 1-7/10" |
Labware Height - English | 2.7 in |
Labware Width - English | 1.7 in |
Labware Height - Metric | 69 mm |
Diameter | 40 mm |
Overall Height - Metric | 69 mm |
Mouth Size | Wide |
Overall Width - Metric | 43.18 mm |
Body Diameter - Metric | 40 mm |
Description
Weighing Bottle, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 40 mm, Body Material Polypropylene, Overall Height - Metric 69 mm, Pre-Cleaned None, Autoclavable Yes, Closure Type Push In, Closure Material Polypropylene, Closure Color White/Clear, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Weighing, Clarity Translucent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Pear Shaped, 100mL (CG-1554-02)
- QORPAK Jar, 16 oz, PK24 (PLC-03717)
- TAYLOR TECHNOLOGIES Taylor Technologies TTR0870I Dpd Powder Taylor (TTR0870I)
- SYNTHWARE STOPCOCK REPLCMNT PLUG, 1:5 TEFLON, STRT BORE, 6mm, PLUG 16/35 (S181635)
- DYNALON Wash Bottle, White, Vented, 500mL, PK3 (506475-0002)
- DYNALON Bottle, 500mL, LDPE, Narrow, Gray, PK25 (201295-0500)
- DYNALON Translucent 250mL Wash Bottle, 5 Pack (3UUN6)
- DYNALON Container, Speciman, 163 oz., HDPE, PK25 (453635)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack, (506485-0003)
- DYNALON Replacement Cap, PK12 (509-0018)
- QORPAK Bottle, Wide Mouth, 960 mL, 32 oz., PK12 (GLC-02290)
- Dynalon Bottles & Jars