Shop All Bottles & Jars
Dynalon
Weighing Bottles 50 ML, PK10
Mfr # 261154-0004
Zoro # G7252077
product price: $70.99
/pk 10, $7.10/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50ml
- Height 34mm
- Autoclavable Yes
- Width 2-1/2"
- Standards FDA, REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 261154-0004
- Zoro # G7252077
- Country of Origin Italy
- Category Bottles & Jars
Dimensions
Height | 34mm |
Width | 2-1/2" |
Labware Width - English | 2.5 in |
Labware Height - Metric | 34 mm |
Labware Height - English | 1.3 in |
Diameter | 59 mm |
Body Diameter - Metric | 59 mm |
Mouth Size | Wide |
Overall Width - Metric | 63.5 mm |
Overall Height - Metric | 34 mm |
Description
Weighing Bottle, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 59 mm, Body Material Polypropylene, Overall Height - Metric 34 mm, Pre-Cleaned None, Autoclavable Yes, Closure Type Push In, Closure Material Polypropylene, Closure Color White/Clear, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Weighing, Clarity Translucent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH pH/Conductivity Kit Waterproof (EC510)
- GENERAL TOOLS Refractometer, Glycol Fluid, -60 to 32F (REF401)
- ZORO SELECT Stopper, 25mm, Black, PK18, Top Dia.: 32 mm (RST6-S)
- CELLTREAT Pipette, Plastic, Yellow, Class A, PK800 (229201A)
- DYNALON Pump Dispensing Bottle, Plastic, PK5 (205135)
- DYNALON Tamper Evident Bottle 100 ML, PK100 (202455-0100)
- DYNALON Green, Wash Bottle Closure (WGZ233W)
- DYNALON Translucent, Wash Bottle, 5 Pack (506915-0002)
- DYNALON Bottle Grad Write-On 1000 ml D, PK6 (501505-1000)
- DYNALON Dispensing Bottle, 60mL, PK12 (605085-02)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 1000mL (7011000)
- Dynalon Labware