Shop All Bottles & Jars
Dynalon
Wash Bottle, White, Vented, 500mL, PK3
Mfr # 506475-0002
Zoro # G0226130
original price:
$51.73
13% off
new price: $44.69
/pk 3, $14.90/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards NFPA
- Labware Body Color Clear
- Labware Capacity - Metric 500 mL
- Labware Height - Metric 165 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 506475-0002
- Zoro # G0226130
- Country of Origin China
- Category Bottles & Jars
Dimensions
Labware Height - Metric | 165 mm |
Diameter | 75 mm |
Labware Height - English | 6.5 in |
Mouth Size | Wide |
Body Diameter | 75 mm |
Description
Wash Bottle, Capacity - Metric 500 mL, Imprinting Write-On, Capacity - English 16.9 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 75 mm, Closure Color White, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 5, Standards NFPA, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #5, S/S, 8 In, Full Ht (5SS8F)
- ZORO SELECT Tripour Beaker 50mL, PK100 (PB5935-050)
- VIVIDIA USB Microscope, 220x, 3M, 1080P, Manual Focus, HDMI TV Monitor and PC (HM 160)
- TRICONTINENT Mini-Pipettor, 20ul, Blue (347021)
- DYNALON Dispensing Bottle, 120mL, PK12 (605085-04)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack, (506485-0003)
- DYNALON HDPE CYLNDRCL JAR W/CAP 250ML, PK10 (226415-0250)
- DYNALON CONTNR SPCMN 4 OZ HDPE TRNSLCN, PK250 (453565)
- DYNALON Wide-Mouth Jars, Poly, 16oz, PK10 (421155)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack, (506495-0003)
- LAB SAFETY SUPPLY Bottle Wide Mouth 250 Ml Hdpe, Pk12 (9F493)
- Dynalon Labware