Shop All Vials
Dynalon
Vial Sample, 20mL, PK100
Mfr # 226245-25
Zoro # G4677382
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 0.68 oz
- Labware Basic Material Plastic
- Labware Body Material LDPE
- Labware Inside Dia. - English 0.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Inside Dia. - English | 0.87 in |
Dia. | 0.98" |
Labware Height - English | 2.93 in |
Labware Inside Dia. - Metric | 22 mm |
Height | 2.93" |
Labware Height - Metric | 74.5 mm |
Neck Size | 24.8 mm |
Overall Height - Metric | 74.5 mm |
Body Diameter - Metric | 24.8 mm |
Inside Diameter - Metric | 22 mm |
Description
Sample Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 24.8 mm, Product Type Vial, Vial Type Sample, Body Material LDPE, Includes Closure Yes, Closure Material LDPE, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size 24.8 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Translucent, Glassware Class Not Applicable, Overall Height - Metric 74.5 mm, Number of Vials Included 100, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Cmbntn pH Electrde BNC, Dble Jnctn (S200CD/BNC)
- LOVIBOND Lint-Free Cleaning Cloth (CLEANING CLOTH)
- MIGHTY MAX BATTERY BATTERY HYDROMETER - RAPID TEST BATTERY TESTER (MAX3464331)
- SCIENSCOPE MZ7A 0.5x Video Coupler (MZ7A-CP-05)
- DYNALON Vial Sample, 5mL, PK100 (226245-05)
- DYNALON Vial Sample, 8mL, PK100 (226245-08)
- DYNALON Vial Sample, 10mL, PK100 (226245-10)
- DYNALON Digital Melting Point Device, 120V (DMP100)
- DYNALON Vial Sample, 2.5mL, PK100 (226245-02)
- DYNALON CONTNR SNAP-ON 10 DRAM PE, PK144 (426364-10)
- ZORO SELECT Vial with Cap, 90mL, PK10 (VIAL-25C-10)
- Dynalon Vials