Shop All Vials
Dynalon
Vial Sample, 1mL, PK100
Mfr # 226245-01
Zoro # G4277707
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 0.034 oz
- Labware Basic Material Plastic
- Labware Body Material LDPE
- Labware Inside Dia. - English 0.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Inside Dia. - English | 0.24 in |
Dia. | .31" |
Labware Height - English | 1.26 in |
Height | 1.26" |
Labware Height - Metric | 32 mm |
Labware Inside Dia. - Metric | 6 mm |
Neck Size | 8 mm |
Body Diameter - Metric | 8 mm |
Overall Height - Metric | 32 mm |
Inside Diameter - Metric | 6 mm |
Description
Sample Vial, Capacity - Metric 1 mL, Capacity - English 0.03 fl oz, Body Diameter - Metric 8 mm, Product Type Vial, Vial Type Sample, Body Material LDPE, Includes Closure Yes, Closure Material LDPE, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size 8 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Translucent, Glassware Class Not Applicable, Overall Height - Metric 32 mm, Number of Vials Included 100, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 0.7X Barlow Lens For SM Stereo Microscopes (48mm) (SM07-V203)
- SP SCIENCEWARE Bulb Pipettor, Silicone Rubber (H37888-0000)
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 1000 Us/cm, 1 L (CS1000-Q)
- YSI Cap Membrane Kit, For Use With YSI 5203 (5906)
- DYNALON Vial Sample, 8mL, PK100 (226245-08)
- DYNALON Vial Sample, 10mL, PK100 (226245-10)
- DYNALON CONTNR SNAP-ON 10 DRAM PE, PK144 (426364-10)
- DYNALON Digital Melting Point Device, 120V (DMP100)
- DYNALON Vial Sample, 5mL, PK100 (226245-05)
- DYNALON Vial Sample, 2.5mL, PK100 (226245-02)
- QORPAK Vial Cleaned, 3 dram, PK144 (GLC-09161)
- Dynalon Labware