Shop All Vials
Dynalon
Vial Sample, 10mL, PK100
Mfr # 226245-10
Zoro # G4651692
product price: $80.99
/pk 100, $0.81/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 0.34 oz
- Labware Basic Material Plastic
- Labware Body Material LDPE
- Labware Inside Dia. - English 0.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.79 in |
Labware Height - English | 1.3 in |
Labware Inside Dia. - Metric | 20 mm |
Dia. | 0.90" |
Height | 1.30" |
Labware Height - Metric | 32.9 mm |
Neck Size | 22.8 mm |
Body Diameter - Metric | 22.8 mm |
Inside Diameter - Metric | 20 mm |
Overall Height - Metric | 32.9 mm |
Description
Sample Vial, Capacity - Metric 10 mL, Capacity - English 0.33 fl oz, Body Diameter - Metric 22.8 mm, Product Type Vial, Vial Type Sample, Body Material LDPE, Includes Closure Yes, Closure Material LDPE, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size 22.8 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Translucent, Glassware Class Not Applicable, Overall Height - Metric 32.9 mm, Number of Vials Included 100, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 1/4", B/S, 12 In, Half Ht (1/4"BS12H)
- DYNALON Hydrometer Jar, Graduated, PP, 500mL (141805)
- ZORO SELECT Stopper, 39mm, Rubber, Black (14-004)
- ADVANTECH Sieve, 3/8", B/S, 8 In, Full Ht (3/8"BS8F)
- DYNALON Vial Sample, 2.5mL, PK100 (226245-02)
- DYNALON Digital Melting Point Device, 120V (DMP100)
- DYNALON Vial Sample, 5mL, PK100 (226245-05)
- DYNALON Vial Sample, 8mL, PK100 (226245-08)
- DYNALON CONTNR SNAP-ON 10 DRAM PE, PK144 (426364-10)
- WHEATON Sample Vial, 8mL, PK144 (224884)
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK500 (229455)
- Dynalon Vials