Shop All Laboratory Carriers & Caddies
Dynalon
Utility Carrier w/Handle, Holds Lab Items
Mfr # 408164
Zoro # G4008715
original price:
$33.98
36% off
new price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPP
- Number of Compartments 2
- Height 9"
- Width 14 1/16 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 408164
- Zoro # G4008715
- Country of Origin United States
- Category Laboratory Carriers & Caddies
Dimensions
Height | 9" |
Width | 14 1/16 in |
Length | 18 3/8 in |
Overall Height | 9 1/8 in |
Overall Width | 13 3/8 in |
Overall Length | 18 1/4 in |
Details
Item | Utility Carrier |
Material | HDPP |
Number of Compartments | 2 |
Color | Blue |
Compatible Product Type | Bottles, Samples, Cleaning Aids, Tools |
Product Type | Utility Carrier |
Description
Utility Carrier, Number of Compartments 2, Material HDPP, Color Blue, Width 14 1/16 in, Length 18 3/8 in, Overall Height 9 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, EGG-SHAPED, 3X3/4 (F37130-0003)
- A2Z SCILAB Premium Grade Mayo Hegar Needle Holder Driver 7"(17.8cm) (A2Z-ZR413)
- SP SCIENCEWARE BURET SELF-ZEROING GLASS 50 ML BEL-ART (H37918-0112)
- SENSOREX Cmbntn pH Elctrd Crdrdge Dble Jnctn BNR (S222CD)
- DYNALON Bottle Carrier, Polyethylene, 7-7/8" W (165024)
- DYNALON Carrier, For 2000mL Bottle, 2 Compartments (165044)
- DYNALON Bottle Carrier, Economy, HDPE, 500mL (408175)
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 7 1/2 In, Wht (B-101)
- ASSOCIATED BAG Gussetted Bags, 1.5mil, 100/PK (64363)
- THERMOSAFE Medical Transporter Tote, 0.3 Cu-Ft (641)
- THERMOSAFE COOLER TRNSPORT NYLON RED 2 IN 12 IN H (455-RED)
- Dynalon Laboratory Carriers & Caddies