Shop All Cuvettes
Dynalon
Ultra-micro cuvette caps, blue, PK100
Mfr # 302375-0000
Zoro # G4649267
product price: $35.99
/pk 100, $0.36/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FDA, REACH, RoHS
- Product Type Cuvette Cap
- Closure Material Polyethylene
- Diameter 6.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 6.35 mm |
Details
Item | Cap |
Standards | FDA, REACH, RoHS |
Product Type | Cuvette Cap |
Closure Material | Polyethylene |
Description
Cap, Diameter 6.35 mm, Closure Material Polyethylene, Product Type Cuvette Cap, Standards FDA, REACH, RoHS, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Online pH Transmitter, 0 to 130 Deg (TX2000)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 16 cu. ft., 6A (ABT-HC-LS-16)
- QORPAK Bottle, 1 oz, PK48 (GLC-01461)
- SPECTRUM tert-Butyl Alcohol, Reagent-4L (B1188-4LTGL)
- DYNALON Cuvette, UV-VIS range semi-micro, PK500 (302225-0002)
- DYNALON UV-VIS Macro Cuvettes, PK500 (202285)
- DYNALON Cuvette Stirrer, 120mmx3mm Dia., PK1000 (375985)
- DYNALON Cuvette, visible range semi-micro, PK500 (302205-0002)
- DYNALON Cuvettes, UV-VIS range macro, PK500 (759080D)
- DYNALON Cuvette Caps, PK1000 (402364)
- LEE PLASTIC Disposable Universal Electroporation Cuvettes, Square Lid, 2mm, 50/PK (212634)
- Dynalon Labware