Shop All PVC Tubing
Dynalon
Tubing, 1/4 I.D., 50 ft., Clear, Flexible
Mfr # 610855-0006
Zoro # G5019332
original price:
$62.29
23% off
new price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 68
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 610855-0006
- Zoro # G5019332
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 1 1/8 in |
Overall Length | 50 ft |
Outside Diameter | 3/8 in |
Bend Radius | 1 1/8 in |
Inside Diameter | 1/4 in |
Description
Tubing, Color Clear, Hardness Shore A 68, Inside Diameter 1/4 in, Material Vinyl, Maximum Operating Temperature 212 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Bacteria Resistant, Chemical Resistant, Oxidation Resistant, Standards FDA, NSF, UL, USDA, USP Class VI, Wall Thickness 0.06 in, Bend Radius 1 1/8 in, Clarity Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Superthane Ether Tube, 0.250 ID X .375 OD X 100 FT [Each] (TURECL.250X.375SUPER)
- MOEN 4 Port Posi Cold Pex W/Cc Drop Blk Pk (62365PF)
- ASCO 24V DC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (SC8551A001MS)
- SIOUX CHIEF PEX MANIFOLD W/ VALVE 1"" (672XV0431PK)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-128)
- HYDROMAXX 2"x25Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK200025)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X5)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-121)
- PROFESSIONAL PLASTICS Tygon R-3603 Vacuum Tube, 0.375 ID X .875 OD X 50 FT [Each] (TTYR3603.375X.875X50FTVAC)
- KURIYAMA Tubing, Clear, Shore A 73, 12mm I.D. (K3150-MM12X25)
- HYDROMAXX 1"x100Ft Flexible Corrugated Orange PVC NON Split Tubing Wire Loom (OPVCNS100100)
- Dynalon PVC Tubing