Shop All Lab Freezer Boxes & Racks
Dynalon
TUBE HLDR BLOOD BANK CL WH 2.5
Mfr # 159565-3
Zoro # G4664344
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1 Tier
- Number of Slots 38
- Holds 1ea 16mm patient; 1ea serum tube; 1ea cell suspension tube; 4ea 10mm-14mm forwarding group drives; 3ea reverse grouping tubes; 16ea major cross match tubes; 12ea minor cross match tubes
- Height 2 1/2 in
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 159565-3
- Zoro # G4664344
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 2 1/2 in |
Width | 3 3/4 in |
Length | 10 in |
Dia. | Varies |
Overall Length | 10 in |
Overall Width | 3 3/4 in |
Tube Size | 1 in, 10 to 14 mm, 16 mm |
Overall Height | 2 1/2 in |
Overall Diameter | Varies |
Details
Item | Tube Rack |
Type | 1 Tier |
Number of Slots | 38 |
Holds | 1ea 16mm patient; 1ea serum tube; 1ea cell suspension tube; 4ea 10mm-14mm forwarding group drives; 3ea reverse grouping tubes; 16ea major cross match tubes; 12ea minor cross match tubes |
Autoclavable | No |
Color | Clear/White |
For Use With | blood donor processing and other blood bank applications, screening, Typing |
Material | Acrylic |
Product Type | Test Tube Rack |
Total Holding Capacity | (38) Tubes |
Description
Item Tube Rack, Autoclavable No, Material Acrylic, Clear/White, Height 2 1/2 in, Length 10 in, Width 3 3/4 in, For Use With blood donor processing and other blood bank applications, screening, Typing, Standards -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY 50mL Pipet, Individually Wrap/Bag, PK90 (11L810)
- WHEATON Hand Crimper, Stainless Steel, 20mm L (W225303)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EC BLK (BR-ESD-VMBCH-MB-CR-T0-A1-CF-EC-ESDBLK)
- RPI Nonidet, 100 ML (N59000-100.0)
- DYNALON 24 TUBE HLDR BLOOD BANK CL WH 2.5 (159565-1)
- DYNALON Lab Tubing Connector Kit, 55PCS (680505)
- HEATHROW SCIENTIFIC Crdbrd Cryogenc Frzr Box, 0.5mL Tube, PK10 (HS120221)
- SP SCIENCEWARE Gloves Dispenser Rack, Epoxy Coated Wire (F24739-0003)
- SPECTRUM Sterile Luer Lock To Oral Slip Con, PK10 (553-10699)
- HEATHROW SCIENTIFIC Parafilm Dispenser, Acrylic, Clear (HS234524)
- TASTY BITE Madras Lentils 10 oz., PK48 (00002)
- Dynalon Lab Freezer Boxes & Racks