Shop All Lab Dishes
Dynalon
Tray, HIPS, 4/5x5-9/10x7-9/10 In.
Mfr # 209295-0001
Zoro # G8490851
original price:
$11.89
13% off
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Length 7 9/10 in
- Width 5 9/10 in
- For Use With Bottles, Containers, Lab Instruments, Laboratory Accessories
- Height 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 209295-0001
- Zoro # G8490851
- Country of Origin Italy
- Category Lab Dishes
Dimensions
Length | 7 9/10 in |
Width | 5 9/10 in |
Height | 4/5 in |
Overall Width | 5 7/8 in |
Overall Height | 7/8 in |
Overall Length | 7 7/8 in |
Details
Item | Tray |
Material | Polystyrene |
For Use With | Bottles, Containers, Lab Instruments, Laboratory Accessories |
Product Type | Laboratory Tray |
Shape | Rectangular |
Sterile/Non-Sterile | Non-Sterile |
Description
Tray, Material Polystyrene, Overall Height 7/8 in, Shape Rectangular, Overall Width 5 7/8 in, Overall Length 7 7/8 in, Sterile/Non-Sterile Non-Sterile, Diameter Not Applicable, For Use With Bottles, Containers, Lab Instruments, Laboratory Accessories, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 60 LED Solid Metal Microscope Ring Light with Heavy-Duty Control Box (LED-60MW)
- SYNTHWARE GLASS SYRINGE (FOR LAB USE ONLY), CAPACITY: 20mL (S371205)
- INDUSTRIAL TEST SYSTEMS Test Strips, Chlorine (480124)
- ATD TOOLS ATD Tools ATD-3705 Coolant Refractometer (ATD-3705)
- DYNALON LABORATORY TRAY 8X16X12 HDPE (108874-7)
- DYNALON LAB TRAY RND 4X20 DIA DIA PP (109864)
- DYNALON Sterile Petri Dish, Polystyrene, PK480 (402024-0000)
- DYNALON LABORATORY TRAY 6X24X18 HDPE (108874-6)
- DYNALON Tray, HIPS, 3-1/5x10x13-9/10 In. (209295-0004)
- DYNALON LABORATORY TRAY ROUND 3X15 DIAMETER Poly (109854)
- HEATHROW SCIENTIFIC Pour Boat, Small, White, PK500 (HS1419A)
- Dynalon Lab Dishes