Shop All Lab Dishes
Dynalon
Tray, HIPS, 4/5x11-4/5x16-1/10 In.
Mfr # 209295-0005
Zoro # G6414064
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Length 16 1/10 in
- Width 11 4/5 in
- For Use With Bottles, Containers, Lab Instruments, Laboratory Accessories
- Height 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 209295-0005
- Zoro # G6414064
- Country of Origin Italy
- Category Lab Dishes
Dimensions
Length | 16 1/10 in |
Width | 11 4/5 in |
Height | 4/5 in |
Overall Width | 11 3/4 in |
Overall Height | 3/4 in |
Overall Length | 16 1/8 in |
Details
Item | Tray |
Material | Polystyrene |
For Use With | Bottles, Containers, Lab Instruments, Laboratory Accessories |
Product Type | Laboratory Tray |
Sterile/Non-Sterile | Non-Sterile |
Shape | Rectangular |
Description
Tray, Material Polystyrene, Overall Height 3/4 in, Shape Rectangular, Overall Width 11 3/4 in, Overall Length 16 1/8 in, Sterile/Non-Sterile Non-Sterile, Diameter Not Applicable, For Use With Bottles, Containers, Lab Instruments, Laboratory Accessories, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Drive Medical 18112 Deluxe Oxygen Cylinder Rack, For Use with 12 D or E Cylinders (18112)
- CELLTREAT Petri Dish, Polystyrene, 7mL, 1 Well, PK500 (229665)
- THERMO FISHER SCIENTIFIC ASHEVILLE Full Depth, Epoxy-Coated Open Wire Shelf (6696)
- BRANSON Ultrasonic Cleaner, CPXH, 5.5 gal (CPX-952-818R)
- DYNALON LABORATORY TRAY ROUND 3X15 DIAMETER Poly (109854)
- DYNALON LAB TRAY RND 4X20 DIA DIA PP (109864)
- DYNALON Tray, HIPS, 1-1/5x3-9/10x5-9/10 In. (209295-0002)
- DYNALON Sterile Petri Dish, Polystyrene, PK480 (402024-0000)
- DYNALON LABORATORY TRAY 8X16X12 HDPE (108874-7)
- DYNALON LABORATORY TRAY 4X26X22 HDPE (108874-4)
- KIMBLE CHASE Crystallizing Dish, 50 mL, 50 x 35mm (23000-5035)
- Dynalon Labware