Shop All Lab Dishes
Dynalon
Tray, HIPS, 3-1/5x11-4/5x16-1/10 In.
Mfr # 209295-0006
Zoro # G7083921
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Length 16 1/10 in
- Width 11 4/5 in
- For Use With Bottles, Containers, Lab Instruments, Laboratory Accessories
- Height 3 1/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 209295-0006
- Zoro # G7083921
- Country of Origin Italy
- Category Lab Dishes
Dimensions
Length | 16 1/10 in |
Width | 11 4/5 in |
Height | 3 1/5 in |
Overall Height | 3 1/4 in |
Overall Width | 11 3/4 in |
Overall Length | 16 1/8 in |
Details
Item | Tray |
Material | Polystyrene |
For Use With | Bottles, Containers, Lab Instruments, Laboratory Accessories |
Product Type | Laboratory Tray |
Sterile/Non-Sterile | Non-Sterile |
Shape | Rectangular |
Description
Tray, Material Polystyrene, Overall Height 3 1/4 in, Shape Rectangular, Overall Width 11 3/4 in, Overall Length 16 1/8 in, Sterile/Non-Sterile Non-Sterile, Diameter Not Applicable, For Use With Bottles, Containers, Lab Instruments, Laboratory Accessories, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Glass Microfiber Filter, GF/C, 24mm, PK100 (1822-024)
- KIMBLE CHASE Glass Scintillation Vial, 22 mm U, PK100 (74511-20)
- AQUAPHOENIX SCIENTIFIC Potassium Chromate Indicator, 60 mL (PC8025-B)
- WHIRL-PAK Sampling Bag, Clear, 42 oz., 15" L, PK500 (B01027)
- DYNALON LABORATORY TRAY 4X18X18 POLYPROPYLENE (107324)
- DYNALON Tray, HIPS, 1-3/5x10x13-9/10 In. (209295-0003)
- DYNALON LABORATORY TRAY 4X26X22 HDPE (108874-4)
- DYNALON LABORATORY TRAY 8X16X12 HDPE (108874-7)
- DYNALON Tray, HIPS, 3-1/5x10x13-9/10 In. (209295-0004)
- DYNALON Tray, HIPS, 4/5x5-9/10x7-9/10 In. (209295-0001)
- KIMBLE CHASE Crystallizing Dish, 50 mL, 50 x 35mm (23000-5035)
- Dynalon Lab Dishes